{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | 8003 C | |
Square drive | 1/2 in | |
overall length | 281 mm | |
No. of teeth | 76 | |
Type of product | Ratchet |
Article number | 640390 | |
EAN / GTIN | 4013288174055 | |
Manufacturer number | 05004063001 |
This article |
Recommendations |
|
---|---|---|
Precision ratchet “Zyklop Metal” push-through square drive 1/2 inch with ejector |
||
Square drive | 1/2 | 1/2 |
overall length | 281 | 115 |
Manufacturer's designation | 8003 C | |
No. of teeth | 76 | |
Type of product | Ratchet | Ratchet |