{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Square drive | 1/2 in | |
Standard | DIN 3122 | |
overall length | 285 mm | |
No. of teeth | 72 | |
Material | Chrome vanadium steel | |
Surface | chrome-plated | |
Type of product | Ratchet |
Article number | 640237 | |
EAN / GTIN | 4045197880727 | |
Manufacturer number | 640237 |