• The item cannot be ordered due to missing prices.

Reversible ratchet, 1/2 inch, Type: 1/2

Article no.: 640100 1/2

Select article variation and quantity

Type Unit price incl. VAT

Availability

  • Square drive: 1/2

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Square drive 1/2 in
overall length 266 mm
No. of teeth 36
Type of product Ratchet

Identification & Classification

Article number 640100 1/2
EAN / GTIN 4018754013173
Manufacturer number 13111010
Manufacturer STAHLWILLE Eduard Wille GmbH & Co. KG, Lindenallee 27, 42349 WUPPERTAL, Germany, www.stahlwille.de

Description

Version:

Material selection and special forging process guarantee optimal functioning and long life.
With reversing lever for right-hand and left-hand threads.

Standard:

External square drive to DIN 3120-A 12.5 with spring ball.
DIN 3122-D 12.5

Material:

Chrome alloy steel, non-flaking, chrome-plated over nickel.

Suitable for:

Manual use.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart