• The item cannot be ordered due to missing prices.

Set of bit sockets, for Torx®, 1/2 inch square drive 6 pieces, long

Article no.: 639517

Select article variation and quantity

Unit price incl. VAT
  • Square drive: 1/2

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Number of pieces 6
    Square drive 1/2 in
    Length 165 mm
    Width 140 mm
    Height 65 mm
    Drive profile Screwdriver for TORX® screws
    Type of product Socket insert

    Identification numbers & Classifications

    Article number 639517
    EAN / GTIN 4013288186362
    Manufacturer number 05004204001

    Description

    Version:

    Drive components / connecting parts to DIN 3122 / 3123;
    sockets
    to DIN 3124.
    Internal / external square drives to DIN 3120.

    Application:

    For internal Torx® screws with thread M4 − M10.

    Material:

    Chrome molybdenum steel, matt chrome-plated.

    Supplied with:

    Screwdriver sockets: 6 pcs. size TX20; TX25; TX30; TX40; TX45; TX50
    Presented in a: Textile wallet with hook and loop fastener

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart