• The item cannot be ordered due to missing prices.

Set of sockets for Torx®, 1/2 inch square drive 8 pieces

Article no.: 639508

Select article variation and quantity

Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of pieces 8
Square drive 1/2 in
Length 227 mm
Width 131 mm
Height 57 mm
Drive profile Socket for TORX® screws; Tri-square screwdriver
Type of product Socket insert

Identification numbers & Classifications

Article number 639508
EAN / GTIN 4018754261697
Manufacturer number 96033704

Description

Version:

Drive components / connecting parts to DIN 3122 / 3123;
sockets
to DIN 3124.
Internal / external square drives to DIN 3120.

Application:

For external Torx® screws with thread M8 − M20.

Material:

Chrome alloy steel, chrome-plated.

Supplied with:

Sockets: 8 pcs. No. 642700
size E10; E11; E12; E14; E16; E18; E20; E24
Presented in: ABS plastic box

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart