{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Number of pieces | 10 | |
Square drive | 1/2 in | |
Length | 260 mm | |
Width | 132 mm | |
Height | 45 mm | |
Drive profile | Screwdriver for TORX® screws |
Article number | 639503 10 | |
Manufacturer number | 639503 10 |