{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | 8790 C HF 1 | |
Number of pieces | 10 | |
Square drive | 1/2 in | |
Width across flats range, hexagon sockets | 10-19 mm | |
Length | 165 mm | |
Width | 140 mm | |
Height | 65 mm | |
Drive profile | Hexagon socket | |
Type of product | Socket insert |
Article number | 639430 | |
EAN / GTIN | 4013288184238 | |
Manufacturer number | 05004203001 |