• The item cannot be ordered due to missing prices.

Socket set 1/2 inch square drive 39 pieces

Article no.: 639261

Select article variation and quantity

Unit price incl. VAT

Availability

  • Square drive: 1/2
  • Width across flats range, hexagon sockets: 8-30
  • Width across flats range, hexagon wrenches: 5-14

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of pieces 39
Square drive 1/2 in
Width across flats range, hexagon sockets 8-30 mm
Width across flats range, hexagon wrenches 5-14 mm
Length 481 mm
Width 288 mm
Height 82 mm
Drive profile Hexagon socket; Socket for TORX® screws; Hexagon screwdriver; Screwdriver for TORX® screws
Width across flats metric
Type of product Socket spanner

Identification & Classification

Article number 639261
EAN / GTIN 4018754261192
Manufacturer number 98811909
Manufacturer STAHLWILLE Eduard Wille GmbH & Co. KG, Lindenallee 27, 42349 WUPPERTAL, Germany, www.stahlwille.de

Description

Version:

Drives / accessories to DIN 3122 / 3123; sockets to DIN 3124. Internal / external square drives to DIN 3120.

Application:

For hexagon head screws / nuts with thread M5 − M20, external Torx® with thread M6 − M20. Hexagon socket head screws with thread M6 − M18, internal Torx® with thread M4 − M14.

Material:

Chrome alloy steel, chrome-plated.

Supplied with:

Socket single hexagon: 12 pcs. No. 642200 size 8; 10; 13; 16; 17; 18; 19; 21; 22; 24; 27; 30
Sockets for Torx®: 7 pcs. No. 642700 size E10; E12; E14; E16; E18; E20; E24
Screwdriver sockets, hexagon: 6 pcs. No. 643200 size 5; 6; 8; 10; 12; 14
Screwdriver sockets for Torx®: 9 pcs. No. 643650 size TX20; TX25; TX27; TX30; TX40; TX45; TX50; TX55; TX60
T-handle: 1 pc. No. 641300 size 300
Extensions: 2 pcs. No. 641000 size 130; 255
Universal joint: 1 pc. No. 641600 size 1/2
Ratchet: 1 pc. No. 640100 size 1/2
Presented in: ABS plastic box

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart