{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | 8100 SC 8 | |
Number of pieces | 28 | |
Square drive | 1/2 in | |
Width across flats range, hexagon sockets | 10-19 mm | |
Width across flats range, hexagon wrenches | 5-10 mm | |
Square with Wobble-Fix | with angle of inclination | |
Length | 325 mm | |
Width | 148 mm | |
Height | 73 mm | |
Drive profile | Hexagon socket; Hexagon socket; Screwdriver for Phillips; Screwdriver for TORX® screws | |
Width across flats | metric | |
Type of product | Socket spanner |
Article number | 637935 S | |
EAN / GTIN | 4013288173881 | |
Manufacturer number | 05004078001 |