• The item cannot be ordered due to missing prices.

Socket set 1/2 inch square drive 15 pieces 12

Article no.: 637714 12

Select article variation and quantity

Type Unit price incl. VAT
  • Square drive: 1/2
  • Width across flats range, bi-hex sockets: 10-32

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Number of pieces 15
    Square drive 1/2 in
    Width across flats range, bi-hex sockets 10-32 mm
    Packaging ABS plastic box
    Length 413 mm
    Width 226 mm
    Height 64 mm
    Drive profile Bi-hex socket
    Width across flats metric
    Type of product Socket spanner

    Identification numbers & Classifications

    Article number 637714 12
    EAN / GTIN 4018754260867
    Manufacturer number 96031435

    Description

    Version:

    Drives / accessories to DIN 3122 / 3123; sockets to DIN 3124. Internal / external square drives to DIN 3120.
    With bi-hexagon sockets No. 642100.

    Application:

    For hexagon head screws / nuts with thread M6 − M22.

    Material:

    Chrome alloy steel, chrome-plated.

    Supplied with:

    Sockets: 12 pcs. size 10; 13; 16; 17; 18; 19; 21; 22; 24; 27; 30; 32 mm
    2 extensions: No. 641000 size 130; 255
    1 ratchet: No. 640100
    Presented in: ABS plastic box

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart