{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Square drive | 3/8 in | |
Profile size A | 5.5 mm | |
⌀ drive end | 18 mm | |
Length | 100 mm | |
Drive profile | Screwdriver for TORX® screws | |
Type of product | Socket insert |
Article number | 637553 TX30 | |
EAN / GTIN | 4062406235383 | |
Manufacturer number | 637553 TX30 |