{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Torx® profile | TX30 | |
Square drive | 3/8 in | |
Profile size A | 5.5 mm | |
⌀ drive end | 17.5 mm | |
Length | 107 mm | |
Drive profile | Screwdriver for TORX® screws | |
Type of product | Socket insert |
Article number | 637549 TX30 | |
EAN / GTIN | 4062406265502 | |
Manufacturer number | 637549 TX30 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Bit socket, for Torx®, 3/8 inch long TX30 |
||
⌀ drive end | 17.5 mm | 17.5 mm |
Drive profile | Screwdriver for TORX® screws | Screwdriver for TORX® screws |
Square drive | 3/8 in | 3/8 in |
Length | 107 mm | 43 mm |
Torx® profile | TX30 | TX30 |
Profile size A | 5.5 mm | 5.5 mm |
Type of product | Socket insert | Socket insert |