• The item cannot be ordered due to missing prices.

Single hexagon socket for spark plugs, 3/8 inch 20,8 mm

Article no.: 637340 20,8

Select article variation and quantity

Width across flats (mm) Unit price incl. VAT
  • Square drive: 3/8

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Width across flats 20.8 mm
Square drive 3/8 in
⌀ drive output end 27.2 mm
Length 65 mm
Drive profile Hexagon socket
Retention mechanism for spark plugs Crown spring
Type of product Socket insert

Identification numbers & Classifications

Article number 637340 20,8
EAN / GTIN 4000896040674
Manufacturer number 880KF

Description

Version:

Forged from high quality steel, internally bevelled for easy fitting to bolt heads. Internal square to DIN 3120.
Hex sockets.

Material:

Chrome vanadium steel, chrome-plated.

Downloads & documents

Compare with similar products

This article


Recommendations


Single hexagon socket for spark plugs, 3/8 inch  20,8 mm

Single hexagon socket for spark plugs, 3/8 inch 20,8 mm

⌀ drive output end 27.2 27.2
Drive profile Hexagon socket Bi-hex socket
Square drive 3/8 3/8
Retention mechanism for spark plugs Crown spring Rubber retainer
Length 65 65
Width across flats 20.8 20.8
Type of product Socket insert Socket insert

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart