• The item cannot be ordered due to missing prices.

Bi-hexagon socket, 3/8 inch imperial version 1/4 in

Article no.: 637032 1/4

Select article variation and quantity

Width across flats (in) Unit price incl. VAT
  • Square drive: 3/8

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Width across flats 1/4 in
    Square drive 3/8 in
    ⌀ drive output end 10.1 mm
    Length 25.5 mm
    Drive profile Bi-hex socket
    Type of product Socket insert

    Identification numbers & Classifications

    Article number 637032 1/4
    EAN / GTIN 4062406309923
    Manufacturer number 637032 1/4

    Description

    Version:

    Forged from high quality steel, internally bevelled for easy fitting to bolt heads. Internal square to DIN 3120.
    Close tolerance jaw sizes with HT drive profile protect corners of nuts and bolt heads.

    Material:

    Chrome vanadium steel, chrome-plated.

    Downloads & documents

    Compare with similar products

    This article


    Recommendations


    Bi-hexagon socket, 3/8 inch imperial version 1/4 in

    Bi-hexagon socket, 3/8 inch imperial version 1/4 in

    ⌀ drive output end 10.1 10.1
    Drive profile Bi-hex socket Bi-hex socket
    Square drive 3/8 3/8
    Length 25.5 64
    Width across flats 1/4 1/4
    Type of product Socket insert Socket insert

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart