• The item cannot be ordered due to missing prices.

Extension, 3/8 inch “Wobble-Fix” 75 mm

Article no.: 635635 75

Select article variation and quantity

overall length (mm) Unit price incl. VAT
  • Square drive: 3/8
  • Square with Wobble-Fix: with angle of inclination

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 75 mm
Square drive 3/8 in
Square with Wobble-Fix with angle of inclination
Type of product Extension

Identification numbers & Classifications

Article number 635635 75
EAN / GTIN 4991644062331
Manufacturer number 3763-75

Description

Version:

Two-stage extension. The wobble type extension clicks into place and allows up to 15° of movement.

Standard:

External square drives to DIN 3120-A 10 with sprung ball, internal square drives to DIN 3120-C 10 with grooves.

Material:

Chrome vanadium steel, chrome-plated.

Suitable for:

Manual use.

Downloads & documents

Compare with similar products

This article


Recommendations


Extension, 3/8 inch “Wobble-Fix” 75 mm

Extension, 3/8 inch “Wobble-Fix” 75 mm

Square drive 3/8 3/8 3/8
overall length 75 75 75
Square with Wobble-Fix with angle of inclination
Type of product Extension Extension Extension

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart