• The item cannot be ordered due to missing prices.

Extension, 3/8 inch flexible, overall length: 194mm

Article no.: 635600 194

Select article variation and quantity

overall length (mm) Unit price incl. VAT
  • Square drive: 3/8

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Square drive 3/8 in
Type of product Extension

Identification numbers & Classifications

Article number 635600 194
EAN / GTIN 4018754012664
Manufacturer number 12040000

Description

Application:

For right-hand use only; up to 7 Nm.

Standard:

External square drives to DIN 3120-A 10 with sprung ball, internal square drives to DIN 3120-C 10 with grooves.

Material:

Chrome alloy steel, chrome-plated.

Suitable for:

Manual use.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart