• The item cannot be ordered due to missing prices.

Extension, 3/8 inch, overall length: 160mm

Article no.: 635400 160

Select article variation and quantity

overall length (mm) Unit price incl. VAT

Availability

  • Square drive: 3/8

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 160 mm
Square drive 3/8 in
Type of product Extension

Identification & Classification

Article number 635400 160
EAN / GTIN 4018754012572
Manufacturer number 12010002
Manufacturer STAHLWILLE Eduard Wille GmbH & Co. KG, Lindenallee 27, 42349 WUPPERTAL, Germany, www.stahlwille.de

Description

Standard:

External square drives to DIN 3120-A 10 with sprung ball, internal square drives to DIN 3120-C 10 with grooves.
DIN 3123-B 10

Material:

Chrome alloy steel, chrome-plated.

Suitable for:

Manual use.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart