• The item cannot be ordered due to missing prices.

Socket set 3/8 inch square drive 15 pieces, Type: 6

Article no.: 633816 6

Select article variation and quantity

Type Unit price incl. VAT

Availability

  • Square drive: 3/8
  • Width across flats range, hexagon sockets: 8-19

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of pieces 15
Square drive 3/8 in
Width across flats range, hexagon sockets 8-19 mm
Packaging ABS plastic box
Length 322 mm
Width 134 mm
Height 57 mm
Drive profile Hexagon socket
Width across flats metric
Type of product Socket spanner

Identification & Classification

Article number 633816 6
EAN / GTIN 4018754260713
Manufacturer number 96022133
Manufacturer STAHLWILLE Eduard Wille GmbH & Co. KG, Lindenallee 27, 42349 WUPPERTAL, Germany, www.stahlwille.de

Description

Version:

Drives / accessories to DIN 3122 / 3123; sockets to DIN 3124. Internal / external square drives to DIN 3120.
With hexagon sockets No. 637200.

Application:

For hexagon head screws / nuts with thread M5 − M12.

Material:

Chrome alloy steel, chrome-plated.

Supplied with:

Hexagon socket: 11 pcs. size 8; 10; 11; 12; 13; 14;15; 16; 17; 18; 19 mm
Extensions: 2 pcs. No. 63 5400 size 75; 240 mm
Universal joint: 1 pc. No. 636200
Ratchet: 1 pc. No. 635000
Presented in: ABS plastic box

Downloads & documents

Suitable products

Services & product advisors

Direct purchase
To shopping cart