• The item cannot be ordered due to missing prices.

Universal joint 1/4 inch QuickRelease 1/4

Article no.: 633550 1/4

Select article variation and quantity

Type Unit price incl. VAT
  • Square drive: 1/4

Add to wishlist

Share this product

or copy this link

Offers

Set with price advantage

Product details

Technical Data

Square drive 1/4 in
overall length 45 mm
with QuickRelease yes
Type of product Universal joint

Identification numbers & Classifications

Article number 633550 1/4
EAN / GTIN 4018754150960
Manufacturer number 11021000

Description

Version:

Material selection and special forging process guarantee optimal external square drives to DIN 3120 A 6.3 with sprung ball, internal square drives to DIN 3120.

Application:

The QuickRelease locking system prevents inadvertent release or loss of a tool.

Standard:

DIN 3123-C 6,3

Material:

Chrome alloy steel, chrome-plated.

Suitable for:

Manual use.

Downloads & documents

Compare with similar products

This article


Recommendations


Universal joint 1/4 inch QuickRelease 1/4

Universal joint 1/4 inch QuickRelease 1/4

Square drive 1/4 1/4 1/4
overall length 45 38 36
with QuickRelease yes no no
Type of product Universal joint Universal joint Universal joint

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart