• The item cannot be ordered due to missing prices.

T-handle, 1/4 inch 116 mm

Article no.: 633000 116

Select article variation and quantity

overall length (mm) Unit price incl. VAT
  • Square drive: 1/4

Add to shopping list

    Share this product

    or copy this link

    Offers

    Set with price advantage

    Product details

    Technical Data

    Square drive 1/4 in
    overall length 116 mm
    Type of product Socket spanner

    Identification numbers & Classifications

    Article number 633000 116
    EAN / GTIN 4018754012329
    Manufacturer number 11070000

    Description

    Version:

    Material selection and special forging method guarantee optimal functioning and long life.
    With movable sliding head.

    Standard:

    Sturdy all-steel ratchet in short slim design Particularly suitable for use in restricted spaces. With ergonomic finger supports at the end of the handle. 15° offset.
    DIN 3122-A 6.3

    Material:

    Chrome alloy steel, non-flaking, chrome-plated over nickel.

    Suitable for:

    Manual use.

    Downloads & documents

    Compare with similar products

    This article


    Recommendations


    T-handle, 1/4 inch  116 mm

    T-handle, 1/4 inch 116 mm

    Square drive 1/4 1/4
    overall length 116 116
    Type of product Socket spanner Socket spanner

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart