• The item cannot be ordered due to missing prices.

Spinner handle, 1/4 inch Ratchet reversible

Article no.: 632980

Select article variation and quantity

Unit price incl. VAT
  • Square drive: 1/4

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Square drive 1/4 in
overall length 158 mm
Type of product Socket spanner

Identification numbers & Classifications

Article number 632980
EAN / GTIN 7610733233182
Manufacturer number 8517.R

Description

Version:

Material selection and special forging method guarantee optimal functioning and long life.
Reversible for right and left hand use with integral centre setting (ratchet locked). 24 teeth, 15° working arc.

Standard:

Sturdy all-steel ratchet in short slim design Particularly suitable for use in restricted spaces. With ergonomic finger supports at the end of the handle. 15° offset.

Suitable for:

Manual use.

Downloads & documents

Compare with similar products

This article


Recommendations


Spinner handle, 1/4 inch Ratchet reversible

Spinner handle, 1/4 inch Ratchet reversible

Square drive 1/4 in 1/4 in 1/4 in
overall length 158 mm 146 mm 150 mm
Type of product Socket spanner Socket spanner Socket spanner

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart