• The item cannot be ordered due to missing prices.

Bit socket for Torx®, 1/4 inch short, Torx® profile: TX10

Article no.: 631813 TX10

Select article variation and quantity

Torx® profile Unit price incl. VAT
  • Square drive: 1/4

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Torx® profile TX10
Square drive 1/4 in
Profile size A 2.7 mm
⌀ drive end 12 mm
Length 25 mm
Drive profile Screwdriver for TORX® screws
Version short
Material Chromium vanadium steel
Surface chrome-plated
Type of product Socket insert

Identification numbers & Classifications

Article number 631813 TX10
EAN / GTIN 4062406235260
Manufacturer number 631813 TX10

Description

Version:

Forged from high quality steel, internally bevelled for easy fitting to bolt heads.

Material:

Chrome vanadium steel, chrome-plated.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart