• The item cannot be ordered due to missing prices.

Bit socket for Torx® , 1/4 inch short, Torx® profile: TX9

Article no.: 631809 TX9

Select article variation and quantity

Torx® profile Unit price incl. VAT
  • Square drive: 1/4

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Torx® profile TX9
Square drive 1/4 in
Profile size A 2.5 mm
⌀ drive end 12.5 mm
Length 36 mm
Drive profile Screwdriver for TORX® screws
Type of product Socket insert

Identification numbers & Classifications

Article number 631809 TX9
EAN / GTIN 4062406265342
Manufacturer number 631809 TX9

Description

Version:

Square drive socket with hole to DIN 3120 D 6.3.
Forged from high quality steel, internally bevelled for easy fitting to bolt heads.

Material:

Chrome vanadium steel, satin chromium plated.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart