{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Hexagon | 2.5 mm | |
Square drive | 1/4 in | |
⌀ drive end | 12.5 mm | |
Length | 36 mm | |
Drive profile | Hexagon screwdriver | |
Type of product | Socket insert |
Article number | 631709 2,5 | |
EAN / GTIN | 4062406265076 | |
Manufacturer number | 631709 2,5 |
This article |
Recommendations |
|||
---|---|---|---|---|
Hexagon bit socket, 1/4 inch short, Hexagon: 2,5mm |
||||
⌀ drive end | 12.5 mm | 12 mm | 13 mm | 12 mm |
Drive profile | Hexagon screwdriver | Hexagon screwdriver | Hexagon screwdriver | Hexagon screwdriver |
Square drive | 1/4 in | 1/4 in | 1/4 in | 1/4 in |
Length | 36 mm | 55 mm | 36 mm | 55 mm |
Hexagon | 2.5 mm | 2.5 mm | 2.5 mm | 2.5 mm |
Type of product | Socket insert | Socket insert | Socket insert | Socket insert |