{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Blade width | 3.5 mm | |
Square drive | 1/4 in | |
⌀ drive end | 12 mm | |
Length | 25 mm | |
Blade thickness | 0.6 mm | |
Material | Chromium vanadium steel | |
Surface | chrome-plated | |
Type of product | Socket insert |
Article number | 631613 3,5 | |
EAN / GTIN | 4062406227593 | |
Manufacturer number | 631613 3,5 |
This article |
Recommendations |
|
---|---|---|
Bit socket for slot-head, 1/4 inch, Blade width: 3,5mm |
||
⌀ drive end | 12 mm | 12.5 mm |
Square drive | 1/4 in | 1/4 in |
Blade width | 3.5 mm | 3.5 mm |
Blade thickness | 0.6 mm | 0.6 mm |
Length | 25 mm | 36 mm |
Type of product | Socket insert | Socket insert |