{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Torx® profile | E4 | |
Square drive | 1/4 in | |
Profile size A | 3.8 mm | |
⌀ drive output end | 5.6 mm | |
Length | 23 mm | |
Drive profile | Socket for TORX® screws | |
Material | HPQ® high performance steel | |
Surface | chrome-plated | |
Type of product | Socket insert |
Article number | 631500 E4 | |
EAN / GTIN | 4018754000937 | |
Manufacturer number | 01270004 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Socket, 1/4 inch for Torx® E4 |
||
⌀ drive output end | 5.6 | 5.4 |
Drive profile | Socket for TORX® screws | Socket for TORX® screws |
Square drive | 1/4 | 1/4 |
Length | 23 | 25 |
Torx® profile | E4 | E4 |
Profile size A | 3.8 | 3.8 |
Type of product | Socket insert | Socket insert |