• The item cannot be ordered due to missing prices.

Bi-hex socket, 1/4 inch, long imperial version, Width across flats: 9/16in

Article no.: 631452 9/16

Select article variation and quantity

Width across flats (in) Unit price incl. VAT
  • Square drive: 1/4

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Width across flats 9/16 in
Square drive 1/4 in
⌀ drive output end 19.6 mm
Length 50 mm
Drive profile Bi-hex socket
Material Chrome vanadium steel
Surface chrome-plated
Type of product Socket insert

Identification numbers & Classifications

Article number 631452 9/16
EAN / GTIN 4062406311063
Manufacturer number 631452 9/16

Description

Version:

Forged from high quality steel, internally bevelled for easy fitting to bolt heads.

Material:

Chrome vanadium steel, chrome-plated.

Downloads & documents

Compare with similar products

This article


Recommendations


Bi-hex socket, 1/4 inch, long imperial version, Width across flats: 9/16in

Bi-hex socket, 1/4 inch, long imperial version, Width across flats: 9/16in

⌀ drive output end 19.6 mm 19.6 mm 19.6 mm 19.6 mm
Drive profile Bi-hex socket Bi-hex socket Bi-hex socket Bi-hex socket
Square drive 1/4 in 1/4 in 1/4 in 1/4 in
Length 50 mm 24.8 mm 50 mm 24.8 mm
Width across flats 9/16 in 9/16 in 9/16 in 9/16 in
Type of product Socket insert Socket insert Socket insert Socket insert

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart