{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 8 mm | |
Square drive | 1/4 in | |
⌀ drive output end | 11.9 mm | |
Length | 25 mm | |
Drive profile | Bi-hex socket | |
Material | Chrome vanadium steel | |
Surface | chrome-plated | |
Type of product | Socket insert |
Article number | 630929 8 | |
EAN / GTIN | 4062406230692 | |
Manufacturer number | 630929 8 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
Bi-hexagon socket, 1/4 inch, Width across flats: 8mm |
||||||
⌀ drive output end | 11.9 mm | 11.7 mm | 11.9 mm | 11.9 mm | 11.9 mm | 11.9 mm |
Drive profile | Bi-hex socket | Hexagon socket | Hexagon socket Surfacedrive | Hexagon socket | Hexagon socket | Bi-hex socket |
Square drive | 1/4 in | 1/4 in | 1/4 in | 1/4 in | 1/4 in | 1/4 in |
Length | 25 mm | 25 mm | 24.8 mm | 50 mm | 25 mm | 50 mm |
Width across flats | 8 mm | 8 mm | 8 mm | 8 mm | 8 mm | 8 mm |
Type of product | Socket insert | Socket insert | Socket insert | Socket insert | Socket insert | Socket insert |