{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Spanner length L | 115 mm | |
No. of teeth | 72 | |
Working arc | 5 degrees | |
with swivel head | no | |
Ratchet reversible | yes | |
Type of product | Spanners |
Article number | 630357 LOWPROFILE | |
EAN / GTIN | 4062406625900 | |
Manufacturer number | 630357 LOWPROFILE | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |