• The item cannot be ordered due to missing prices.

Modular box 22-3

Article no.: 630320 22-3

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

External dimension length 197 mm
External dimension width 114 mm
External dimension height 115 mm
Internal dimension length 191 mm
Internal dimension width 101 mm
Internal dimension height 104 mm
Type of product Modular box

Identification numbers & Classifications

Article number 630320 22-3
EAN / GTIN 4045197610935
Manufacturer number 630320 22-3

Description

Application:

For versatile storage of a wide variety of tools.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart