• The item cannot be ordered due to missing prices.

Modular box 4-2

Article no.: 630310 4-2

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

External dimension length 492 mm
External dimension width 247 mm
External dimension height 85 mm
Internal dimension length 485 mm
Internal dimension width 230 mm
Internal dimension height 72 mm
Type of product Modular box

Identification numbers & Classifications

Article number 630310 4-2
EAN / GTIN 4045197681645
Manufacturer number 630310 4-2

Description

Suitable for:

Hole saw set No. 589710 and crimping pliers No. 729850 (up to Cat. 48).

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart