• The item cannot be ordered due to missing prices.

Modular box 4

Article no.: 630305 4

Select article variation and quantity

Type Unit price incl. VAT
  • Degree of fill of a drawer in units: 8×20

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

External dimension length 510 mm
External dimension width 294 mm
External dimension height 61 mm
Internal dimension length 500 mm
Internal dimension width 200 mm
Internal dimension height 51 mm
Degree of fill of a drawer in units 8×20
Type of product Modular box

Identification numbers & Classifications

Article number 630305 4
EAN / GTIN 4062406166274
Manufacturer number 630305 4

Description

Suitable for:

Sets No. 630012, 630023 size SD (from Cat. 50), 634799, 637712, 637812, 637912, 638012, 638025 size SD (from Cat. 50), 639062, 680155, 680156, 680157.

Note:

The range offers in addition space for 4 pieces of small parts storage bins No. 951251 2x3/1 or 2 pieces 951251/1 2x6/1 (not included in the scope of supply).

Downloads & documents

Compare with similar products

This article


Recommendations


Modular box  4

Modular box 4

External dimension width 294 227
External dimension height 61 62
External dimension length 510 407
Internal dimension width 200 200
Internal dimension height 51 52
Internal dimension length 500 400
Type of product Modular box Modular box

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart