{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type | 771 | |
Manufacturer's designation | 771 | |
for external nut ⌀ | 20 mm - 42 mm | |
overall length | 180 mm | |
Type of product | C-hook (pin) spanners |
Article number | 628510 20-42 | |
EAN / GTIN | 4020772051204 | |
Manufacturer number | 51201 | |
Manufacturer | Andreas Maier GmbH & Co. KG, Waiblinger Straße 116, 70734 FELLBACH, Germany, www.amf.de |