{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Typ | 775D | |
Herstellerbezeichnung | 776C | |
for external nut ⌀ | 16 mm - 22 mm | |
größter-⌀ | 22 mm | |
Pin ⌀ | 2.5 mm | |
overall length | 135 mm | |
Type of product | C-hook (pin) spanners |
Article number | 628100 22/2,5 | |
EAN / GTIN | 4020772053055 | |
Manufacturer number | 53058 |