• The item cannot be ordered due to missing prices.

Slide-in clip for hexagon key L-wrenches, Type: HALTER

Article no.: 627862 HALTER

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of mountings 9
mountable offset screwdriver sizes 9 mm
Version compact slide-in clip
Material Plastic
Size designation of the mounting bores yes
Type of product Holder

Identification numbers & Classifications

Article number 627862 HALTER
EAN / GTIN 4045197982179
Manufacturer number 627862 HALTER

Description

Application:

Takes 9 pcs. hexagon key L-wrenches of sizes 1.5; 2; 2.5; 3; 4; 5; 6; 8; 10 mm.

Suitable for:

Hexagon key L-wrench sets No. 627131 (up to Cat. 48) and 627129 (up to Cat. 49).

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart