• The item cannot be ordered due to missing prices.

Hexagon screwdriver, straight, with 2-component Haptoprene handle 2,5 mm

Article no.: 627722 2,5

Select article variation and quantity

Hexagon (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Set with price advantage

Product details

Technical Data

Hexagon 2.5 mm
Blade length 90 mm
overall length 172 mm
Drive profile Hexagon socket
Material Chromium vanadium steel
Material of handle impact resistant plastic
Surface chrome-plated
Cap rotatable no
Ball point no
Type of product Screwdriver

Identification numbers & Classifications

Article number 627722 2,5
EAN / GTIN 4067263013280
Manufacturer number 627722 2,5

Description

Version:

Ergonomically shaped power grip with easy-grip Haptoprene surface and an impact-resistant plastic core. The special surface structure allows transmission of high torques, even with wet or oily hands.
Blade of chrome vanadium steel. Surface nickel-plated and chrome-plated.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart