• The item cannot be ordered due to missing prices.

Hexagon screwdriver, with T-handle 8 mm

Article no.: 627702 8

Select article variation and quantity

Hexagon (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Offers

    Set with price advantage

    Product details

    Technical Data

    Hexagon 8 mm
    Blade length 125 mm
    overall length 200 mm
    Drive profile Hexagon socket
    Material Chromium vanadium steel
    Material of handle Haptoprene
    Surface nickel-plated; chrome-plated
    Ball point no
    Type of product Screwdriver

    Identification numbers & Classifications

    Article number 627702 8
    EAN / GTIN 4067263013174
    Manufacturer number 627702 8

    Description

    Version:

    Ergonomically shaped T-handle with easy-grip Haptoprene surface and an impact-resistant plastic core. Blade of chrome vanadium steel. Surface nickel-plated and chrome-plated. Size 4 − 10 with side drive.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart