• The item cannot be ordered due to missing prices.

Hexagon screwdriver, with 2-component SwissGrip handle ESD 1,27 mm

Article no.: 627630 1,27

Select article variation and quantity

Hexagon (mm) Unit price incl. VAT
  • electrostatic characteristic: EGB/ESD

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series SwissGrip ESD
    Hexagon 1.27 mm
    Blade length 50 mm
    overall length 127 mm
    Drive profile Hexagon screwdriver
    electrostatic characteristic EGB/ESD
    Type of product Screwdriver

    Identification numbers & Classifications

    Article number 627630 1,27
    EAN / GTIN 7610733269211
    Manufacturer number 8205.1,27 ESD

    Description

    Version:

    SwissGrip-power grip with non-allergenic elastomer coating and a core of particularly tough and impact-resistant polypropylene. High torques can be exerted even with wet or oily hands.
    Blade of PB Swiss Tools special alloy combines maximum hardness with exceptional toughness. Surface nickel-plated and chrome-plated.
    Tool handle made of conductive plastic, suitable for ESDs.

    Downloads & documents

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart