{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | multicraft | |
Hexagon | 8 mm | |
Blade length | 180 mm | |
overall length | 300 mm | |
Drive profile | Hexagon screwdriver | |
Type of product | Screwdriver |
Article number | 627620 8 | |
EAN / GTIN | 7610733087860 | |
Manufacturer number | 6206.S 8-180 |