{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Hexagon | 6 mm | |
Blade length | 125 mm | |
overall length | 232 mm | |
Type of product | Screwdriver |
Article number | 627511 6 | |
EAN / GTIN | 4045197951113 | |
Manufacturer number | 627511 6 |
This article |
Recommendations |
||
---|---|---|---|
Hexagon ball point screwdriver, with power grip, Hexagon: 6mm |
|||
overall length | 232 mm | 260 mm | 271 mm |
Blade length | 125 mm | 160 mm | 160 mm |
Hexagon | 6 mm | 6 mm | 6 mm |
Type of product | Screwdriver | Screwdriver | Screwdriver |