• The item cannot be ordered due to missing prices.

Hexagon screwdriver, offset, with power grip 6 mm

Article no.: 627501 6

Offers

Set with price advantage

Product details

Technical Data

Hexagon 6 mm
Blade length 50 mm
overall length 157 mm
Drive profile Hexagon screwdriver
angled blade yes
Type of product Screwdriver

Identification numbers & Classifications

Article number 627501 6
EAN / GTIN 4045197951342
Manufacturer number 627501 6

Description

Version:

Multi-component power grip. Impact resistant plastic core with torque and comfort optimised grip zone. Chromium vanadium steel, through hardened (toughened) hexagon blade, surface chrome-plated.

Downloads & documents

Compare with similar products

This article


Recommendations


Hexagon screwdriver, offset, with power grip  6 mm

Hexagon screwdriver, offset, with power grip 6 mm

Drive profile Hexagon screwdriver Hexagon screwdriver
overall length 157 207
Blade length 50 100
Hexagon 6 6
Material Chrome vanadium steel
Type of product Screwdriver Screwdriver

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Hexagon (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart