{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Hexagon | 10 mm | |
Blade length | 200 mm | |
overall length | 235 mm | |
Drive profile | Hexagon screwdriver | |
Type of product | Screwdrivers |
Article number | 627485 10 | |
EAN / GTIN | 4045197951021 | |
Manufacturer number | 627485 10 |
This article |
Recommendations |
||
---|---|---|---|
Hexagon screwdriver, with T-handle, Hexagon: 10mm |
|||
Drive profile | Hexagon screwdriver | Hexagon screwdriver | Hexagon screwdriver |
overall length | 235 mm | 235 mm | 235 mm |
Blade length | 200 mm | 200 mm | 200 mm |
Hexagon | 10 mm | 10 mm | 10 mm |
Type of product | Screwdrivers | Screwdrivers | Screwdrivers |