{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Hexagon | 8 mm | |
Blade length | 200 mm | |
overall length | 232 mm | |
Drive profile | Hexagon screwdriver | |
Type of product | Screwdrivers |
Article number | 627484 8 | |
EAN / GTIN | 4045197950956 | |
Manufacturer number | 627484 8 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Hexagon screwdriver, with T-handle and ball point 8 mm |
|||
Drive profile | Hexagon screwdriver | Hexagon screwdriver | Hexagon screwdriver |
overall length | 232 mm | 232 mm | 232 mm |
Blade length | 200 mm | 200 mm | 200 mm |
Hexagon | 8 mm | 8 mm | 8 mm |
Type of product | Screwdrivers | Screwdrivers | Screwdrivers |