• The item cannot be ordered due to missing prices.

Hexagon electronics screwdriver Kraftform Micro 3 mm

Article no.: 627470 3

Select article variation and quantity

Hexagon (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Offers

    Set with price advantage

    Product details

    Technical Data

    Manufacturer's designation 2054 Micro
    Hexagon 3 mm
    Blade length 60 mm
    overall length 157 mm
    Drive profile Hexagon screwdriver
    Type of product Screwdriver

    Identification numbers & Classifications

    Article number 627470 3
    EAN / GTIN 4013288032133
    Manufacturer number 05118072001

    Description

    Version:

    Ergonomically configured multi-component handle with smooth-running rotating cap (for fingertip pressure during precision work). Optimally shaped quick turning zone for fast, efficient screwdriving and power zone for transferring higher torques.
    Blades of high-quality tool steel, surface matt chrome-plated, black tip. Hex-plus profile prevents deformation of the screw head and transmits more torque.

    Application:

    For precise, efficient screw driving operations for electronics applications. Also ideal for all sensitive setting and adjustment work.

    Downloads & documents

    Compare with similar products

    This article


    Recommendations


    Hexagon electronics screwdriver Kraftform Micro 3 mm

    Hexagon electronics screwdriver Kraftform Micro 3 mm

    Drive profile Hexagon screwdriver Hexagon screwdriver Hexagon screwdriver
    overall length 157 162 122
    Cap rotatable no
    Blade length 60 75 35
    Ball point no
    Hexagon 3 3 3
    Type of product Screwdriver Screwdriver Screwdriver

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart