{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Hexagon | 2 mm | |
Blade length | 100 mm | |
overall length | 132 mm | |
Drive profile | Hexagon socket | |
Material of handle | 2K | |
Surface | chrome-plated | |
Side drive | yes | |
Type of product | Screwdrivers |
Article number | 627446 2 | |
EAN / GTIN | 4013288207753 | |
Manufacturer number | 05023330001 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Hexagon screwdriver, with T-handle 2 mm |
|||
Drive profile | Hexagon socket | Hexagon screwdriver | Hexagon socket |
overall length | 132 | 119 | 146 |
Blade length | 100 | 100 | 100 |
Surface | chrome-plated | nickel-plated ;chrome-plated | |
Hexagon | 2 | 2 | 2 |
Material of handle | 2K | Haptoprene | |
Type of product | Screwdrivers | Screwdrivers | Screwdriver |