{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Hexagon | 6 mm | |
Blade length | 150 mm | |
overall length | 182 mm | |
Drive profile | Hexagon screwdriver | |
Standard | DIN EN IEC 60900 / VDE 0682-201 | |
Type of product | Screwdrivers |
Article number | 627440 6 | |
EAN / GTIN | 4010995279301 | |
Manufacturer number | 27930 |
This article |
Recommendations |
|||
---|---|---|---|---|
![]() ![]() Hexagon screwdriver, with T-handle fully insulated 6 mm |
||||
Drive profile | Hexagon screwdriver | Hexagon screwdriver | Hexagon screwdriver | Hexagon screwdriver |
overall length | 182 | 182 | 182 | 182 |
Blade length | 150 | 150 | 150 | 150 |
Standard | DIN EN IEC 60900 / VDE 0682-201 | |||
Hexagon | 6 | 6 | 6 | 6 |
Type of product | Screwdrivers | Screwdrivers | Screwdrivers | Screwdrivers |