{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Hexagon | 2.5 mm | |
Material | PB Swiss Tools special alloy. | |
Stock length | 113×9 mm | |
Drive profile | Hexagon screwdriver | |
Surface | powder-coated | |
Ball point on the long arm | yes | |
100-degree angle | yes | |
short arm | yes | |
Long version | yes | |
Type of product | Screwdrivers |
Article number | 627382 2,5 | |
EAN / GTIN | 7610733283064 | |
Manufacturer number | PB 2222.L 2,5 YG |