{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Number of screwdrivers | 9 | |
Drive profile | Hexagon screwdriver | |
Packaging | Plastic clip | |
Type of product | Screwdrivers |
Article number | 627377 9 | |
EAN / GTIN | 7610733243778 | |
Manufacturer number | 2212.LH-10 RB |
This article |
Recommendations |
|
---|---|---|
Hexagon key L-wrench set, long and short arm, with ball point powder-coated 9 |
||
100-degree angle | no | |
Drive profile | Hexagon screwdriver | Hexagon screwdriver |
Number of screwdrivers | 9 | 9 |
short arm | no | |
Surface | phosphated | |
Packaging | Plastic clip | Plastic clip |
Type of product | Screwdrivers | Screwdriver |