• The item cannot be ordered due to missing prices.

Hexagon key L-wrench set Stainless steel, multi-colour plastic sheathed, Hex-Plus 9

Article no.: 627351 9

Select article variation and quantity

Number of screwdrivers Unit price incl. VAT
  • Material: Stainless steel, INOX

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation 3950/9 Hex-Plus Multicolour Stainless 1
Number of screwdrivers 9
Material Stainless steel, INOX
Drive profile Hexagon screwdriver
Socket size 1.5; 2; 2.5; 3; 4; 5; 6; 8; 10
Width across flats metric
Type of product Screwdriver

Identification numbers & Classifications

Article number 627351 9
EAN / GTIN 4013288185211
Manufacturer number 05022669001

Description

Version:

Main material of non-rusting stainless steel, plastic coated. The size of the marking is easily recognised by the colour coding and can be quickly picked out. Version with Hex-plus profile to protect the screw heads; the long arm has a ball point on the hexagon profile.

Application:

For metric socket-head screws.

Content:

1 each L-wrench: Size 1.5; 2; 2.5; 3; 4; 5; 6; 8; 10 mm
Presented in a: Plastic clip

Supplied with:

Hexagon key L-wrenches:
1 × 1.5mm
1 × 2.0mm
1 × 2.5mm
1 × 3.0mm
1 × 4.0mm
1 × 5.0mm
1 × 6.0mm
1 × 8.0mm
1 × 10.0mm

in a handy plastic clip or two-component clip, can be opened and closed for easy withdrawal of the L-wrenches and more compact storage facility of the tools.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart