• The item cannot be ordered due to missing prices.

Hexagon key L-wrench set chrome-plated, Number of screwdrivers: 8

Article no.: 627330 8

Select article variation and quantity

Number of screwdrivers Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of screwdrivers 8
Drive profile Hexagon screwdriver
Colour coding no
Type of product Screwdriver

Identification & Classification

Article number 627330 8
EAN / GTIN 7610733085590
Manufacturer number 212.LH-8

Description

Version:

L-form shaft; ball point can be applied up to an angle of 30°.
PB Swiss Tools special steel combining maximum hardness with exceptional toughness. Surface nickel-plated and chrome-plated, edges slightly chamfered.

Content:

1 each L-wrench No. 627150: Size 1.5; 2; 2.5; 3; 4; 5; 6; 8
Presented in: Plastic clip

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart